Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-5/8InDia, 33BF
Mfr # T33
Zoro # G7113951
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 5/8 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # T33
- Zoro # G7113951
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Axle Size | 11/16 in |
For Between Frame Width | 33 in |
Dia. (In.) | 2-5/8 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 7 ga |
Conveyor Roller Material | Steel |
Duty Rating | Extra Heavy-Duty |
Motorized | No |
Bearings | Commercial Light Oil |
Shaft | 11/16" Hex Plain Steel |
Between Frame (In.) | 33 |
Type | Heavy Duty |
Mounting | Spring Retained |
Capacity (Lb.) | 850 |
Construction | 7 ga. Steel |
Roller Finish/Coating | Unfinished |
Description
Replacement Roller, 33 in For Between Frame Width, 2 5/8 in Roller Dia., Steel Conveyor Roller Material, 7 ga Roller Gauge, Extra Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Cargo Bar, Gray, 87"-119" (CL-16)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- COTTERMAN 18 ft 8 in Fixed Ladder, Steel, 16 Steps, Forward Exit, Gray Powder Coated Finish (F16W C1)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 19BF (EA19)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50 AB1)
- Ashland Conveyor Roller Conveying