Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-5/8InDia, 29BF
Mfr # T29
Zoro # G6760862
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 5/8 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # T29
- Zoro # G6760862
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Axle Size | 11/16 in |
For Between Frame Width | 29 in |
Dia. (In.) | 2-5/8 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 7 ga |
Conveyor Roller Material | Steel |
Duty Rating | Extra Heavy-Duty |
Capacity (Lb.) | 850 |
Mounting | Spring Retained |
Shaft | 11/16" Hex Plain Steel |
Between Frame (In.) | 29 |
Motorized | No |
Type | Heavy Duty |
Construction | 7 ga. Steel |
Bearings | Commercial Light Oil |
Roller Finish/Coating | Unfinished |
Description
Replacement Roller, 29 in For Between Frame Width, 2 5/8 in Roller Dia., Steel Conveyor Roller Material, 7 ga Roller Gauge, Extra Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D3)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 47BF (S47)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (4F10KA03B13)
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 33BF (KD33)
- Ashland Conveyor Roller Conveying