Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-5/8InDia, 13BF
Mfr # T13
Zoro # G6675645
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 5/8 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # T13
- Zoro # G6675645
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Axle Size | 11/16 in |
For Between Frame Width | 13 in |
Dia. (In.) | 2-5/8 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 7 ga |
Conveyor Roller Material | Steel |
Duty Rating | Extra Heavy-Duty |
Type | Heavy Duty |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Unfinished |
Mounting | Spring Retained |
Motorized | No |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 850 |
Between Frame (In.) | 13 |
Construction | 7 ga. Steel |
Description
Replacement Roller, 13 in For Between Frame Width, 2 5/8 in Roller Dia., Steel Conveyor Roller Material, 7 ga Roller Gauge, Extra Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Machinery Skates - Steerable (SSKT-3)
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 1 Ton, 20 Ft Lift (C21-1-20)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps (WA-063221P)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 17BF (T17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 32BF (S32)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- Ashland Conveyor Roller Conveying