Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 60BF
Mfr # S60
Zoro # G7148242
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S60
- Zoro # G7148242
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 60 in |
Dia. (In.) | 2-1/2 |
Overall Width | 61 3/4 in |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 496 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Motorized | No |
Bearings | Commercial Light Oil |
Construction | 11 ga. Steel |
Type | Heavy Duty |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Unfinished |
Between Frame (In.) | 60 |
Mounting | Spring Retained |
Capacity (Lb.) | 495 |
Description
Replacement Roller, 60 in For Between Frame Width, 61 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 496 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 1 in W, Nylon, Yellow (EET4-901-16)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1802DTX6)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 26BF (S26)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 10BF (11F05EG03B10)
- Ashland Conveyor Roller Conveying