Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 57BF
Mfr # S57
Zoro # G7220421
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S57
- Zoro # G7220421
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 57 in |
Overall Width | 58 3/4 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 523 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Capacity (Lb.) | 524 |
Type | Heavy Duty |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Unfinished |
Construction | 11 ga. Steel |
Between Frame (In.) | 57 |
Motorized | No |
Description
Replacement Roller, 57 in For Between Frame Width, 58 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 523 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Pedestal base for the OZTP500DAV Tele-Pro Davit Cranes (OZPED2-TP)
- SUPERWINCH Roller Fairlead (S100507)
- ZORO SELECT Replacement Tire, 16 x 4 In. (1NWX8)
- GLOBAL EQUIPMENT Twin Cylinder Hand Truck - 500 Lb. Capacity (TWIN500)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 16BF (EG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- Ashland Conveyor Roller Conveying