Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 56BF
Mfr # S56
Zoro # G6936501
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S56
- Zoro # G6936501
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 56 in |
Overall Width | 57 3/4 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 533 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Type | Heavy Duty |
Shaft | 11/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Between Frame (In.) | 56 |
Capacity (Lb.) | 533 |
Construction | 11 ga. Steel |
Motorized | No |
Mounting | Spring Retained |
Roller Finish/Coating | Unfinished |
Description
Replacement Roller, 56 in For Between Frame Width, 57 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 533 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HOPPER W/O BUMP & DUMP MD 1 CU 4K BLUE (D-100-MD-NB)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb., B (1NVC3)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (2VKK8)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (11F90EG15B22)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (UG22)
- ASHLAND CONVEYOR Telescope Conveyor, 60 ft. L, 39-1/4 In W (T6A83214TLEFG)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43 AB1)
- Ashland Conveyor Roller Conveying