Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 55BF
Mfr # S55
Zoro # G6536835
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S55
- Zoro # G6536835
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 55 in |
Dia. (In.) | 2-1/2 |
Overall Width | 56 3/4 in |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 543 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Roller Finish/Coating | Unfinished |
Bearings | Commercial Light Oil |
Type | Heavy Duty |
Motorized | No |
Mounting | Spring Retained |
Capacity (Lb.) | 543 |
Between Frame (In.) | 55 |
Shaft | 11/16" Hex Plain Steel |
Construction | 11 ga. Steel |
Description
Replacement Roller, 55 in For Between Frame Width, 56 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 543 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138" - CAP: 2200 LBS (PSE22LSL-138)
- MAGLINER Hardware Kit for Pallet Dolly (33498)
- LIFT-ALL Bucket Sling, 5 gal., 200 lb. Capacity (BS5)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (12F05EA15B16)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 13BF (10F90KG03B13)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG45B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (SG13)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43)
- Ashland Conveyor Roller Conveying