Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 53BF
Mfr # S53
Zoro # G6836663
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S53
- Zoro # G6836663
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 53 in |
Overall Width | 54 3/4 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 564 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Roller Finish/Coating | Unfinished |
Motorized | No |
Bearings | Commercial Light Oil |
Between Frame (In.) | 53 |
Shaft | 11/16" Hex Plain Steel |
Construction | 11 ga. Steel |
Type | Heavy Duty |
Mounting | Spring Retained |
Capacity (Lb.) | 565 |
Description
Replacement Roller, 53 in For Between Frame Width, 54 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 564 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shoe Assembly, Brake (MH29XL8520G)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty (S24)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 26BF (SG26)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Type: Medium Duty (KG28)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- Ashland Conveyor Roller Conveying