Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 48BF
Mfr # S48
Zoro # G6805233
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # S48
- Zoro # G6805233
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 48 in |
Overall Width | 49 3/4 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 626 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Bearings | Commercial Light Oil |
Between Frame (In.) | 48 |
Construction | 11 ga. Steel |
Motorized | No |
Type | Heavy Duty |
Mounting | Spring Retained |
Roller Finish/Coating | Unfinished |
Capacity (Lb.) | 626 |
Shaft | 11/16" Hex Plain Steel |
Description
Replacement Roller, 48 in For Between Frame Width, 49 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 626 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R620-PHB)
- GLOBAL INDUSTRIAL Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330036)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE1802TTX6)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", 330 lb. (LER-PO 100G)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 31BF (10F90KG03B31)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- Ashland Conveyor Roller Conveying