Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 42BF
Mfr # S42
Zoro # G6395593
original price:
$102.47
9% off
new price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S42
- Zoro # G6395593
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 42 in |
Dia. (In.) | 2-1/2 |
Overall Width | 43 3/4 in |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 719 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Roller Finish/Coating | Unfinished |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Capacity (Lb.) | 720 |
Motorized | No |
Between Frame (In.) | 42 |
Type | Heavy Duty |
Construction | 11 ga. Steel |
Shaft | 11/16" Hex Plain Steel |
Description
Replacement Roller, 42 in For Between Frame Width, 43 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 719 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8 in. Body Size Anchor Shackle Screw Pin (55AY09)
- KELLEY EOD Lift Assembly Components, Base Plate (705-154)
- LIFT-ALL Web Sling, Type U, 10 ft L, 2 in W, Polyester, Yellow (UU1802DX10)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, I-Beam (V-PAD-I-66-Y)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 10BF (KAR10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 7BF (S07)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA15B13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 46BF (S46)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG45B36)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (11F90EG15B22)
- Ashland Conveyor Roller Conveying