Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 39BF
Mfr # S39
Zoro # G6554432
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S39
- Zoro # G6554432
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 39 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 777 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Type | Heavy Duty |
Construction | 11 ga. Steel |
Roller Finish/Coating | Unfinished |
Motorized | No |
Shaft | 11/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Between Frame (In.) | 39 |
Capacity (Lb.) | 777 |
Description
Replacement Roller, 39 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 777 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52359)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- ZORO SELECT Rope, Nylon, Twisted, 37/64In. dia., 1050ftL (12U295)
- BAILEY HYDRAULICS Hpu Remote Control: Single Acting, 2-Button, 3-Wire, 10 Ft. Cord (250790)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 30BF (KD30)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (DG30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- Ashland Conveyor Roller Conveying