Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 38BF
Mfr # S38
Zoro # G7006912
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S38
- Zoro # G7006912
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 38 in |
Dia. (In.) | 2-1/2 |
Overall Width | 39 3/4 in |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 799 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Motorized | No |
Construction | 11 ga. Steel |
Between Frame (In.) | 38 |
Roller Finish/Coating | Unfinished |
Shaft | 11/16" Hex Plain Steel |
Type | Heavy Duty |
Capacity (Lb.) | 799 |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Description
Replacement Roller, 38 in For Between Frame Width, 39 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 799 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster 3" Bucket For - Part# Rbmd6111-L3 (RBMD6111-L3)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- Ashland Conveyor Roller Conveying