Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 33BF
Mfr # U33
Zoro # G6574522
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # U33
- Zoro # G6574522
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 33 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 234 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Between Frame (In.) | 33 |
Capacity (Lb.) | 234 |
Mounting | Spring Retained |
Roller Finish/Coating | Unfinished |
Construction | 14 ga. Steel |
Bearings | Commercial Light Oil |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 33 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 234 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 21BF (K40P21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 36BF (UG36)
- Ashland Conveyor Roller Conveying