Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 32BF
Mfr # S32
Zoro # G7148093
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S32
- Zoro # G7148093
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 32 in |
Overall Width | 33 3/4 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Shaft | 11/16" Hex Plain Steel |
Construction | 11 ga. Steel |
Between Frame (In.) | 32 |
Type | Heavy Duty |
Motorized | No |
Roller Finish/Coating | Unfinished |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Capacity (Lb.) | 850 |
Description
Replacement Roller, 32 in For Between Frame Width, 33 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA One Drawer Utility Cart 33in (ST95108SC)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB2-908-4)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (U27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (S17)
- Ashland Conveyor Roller Conveying