Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 29BF
Mfr # S29
Zoro # G7056707
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # S29
- Zoro # G7056707
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 29 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Capacity (Lb.) | 850 |
Bearings | Commercial Light Oil |
Motorized | No |
Shaft | 11/16" Hex Plain Steel |
Between Frame (In.) | 29 |
Type | Heavy Duty |
Construction | 11 ga. Steel |
Mounting | Spring Retained |
Roller Finish/Coating | Unfinished |
Description
Replacement Roller, 29 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL Ratchet, 16 ft.x1-1/2", SurGripHdle, J Hks (350701)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 3" D-Ring- 16, 200 lbs Break Strength (CE18383DR70)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 110 lb, White, 10500'/Case (TWT1050)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- ASHLAND CONVEYOR Roller Conveyor, 34 in. W, 1 Leg Per Unit (CDLR16F05S05 27EW N5)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF, Axle Shape: Hex (KG46 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 49BF (S49)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- Ashland Conveyor Roller Conveying