Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 27BF
Mfr # S27
Zoro # G7159932
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S27
- Zoro # G7159932
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 27 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Motorized | No |
Mounting | Spring Retained |
Between Frame (In.) | 27 |
Type | Heavy Duty |
Capacity (Lb.) | 850 |
Bearings | Commercial Light Oil |
Construction | 11 ga. Steel |
Roller Finish/Coating | Unfinished |
Shaft | 11/16" Hex Plain Steel |
Description
Replacement Roller, 27 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH (VDKR-10)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- SERCO Holdown Sub-Assembly Parts, Brake Band (586-1485)
- SERVICE CASTER SCC-4" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-700 lbs Cpty (SCC-SSR420)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- Ashland Conveyor Roller Conveying