Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 25BF, Type: Heavy Duty
Mfr # S25
Zoro # G7006921
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S25
- Zoro # G7006921
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 25 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 850 |
Motorized | No |
Type | Heavy Duty |
Between Frame (In.) | 25 |
Mounting | Spring Retained |
Construction | 11 ga. Steel |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Unfinished |
Description
Replacement Roller, 25 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Handle Latch and Lock Assembly (302016)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- HAMILTON Swivel Pneumatic Caster, 12 in., 625 lb. (S-7012-PRB)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 36BF (UG36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Shape: Hex (KG48)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (DG39)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Capacity (Lb.): 270 (DG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (KG13)
- Ashland Conveyor Roller Conveying