Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 23BF
Mfr # S23
Zoro # G6476136
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S23
- Zoro # G6476136
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 23 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Type | Heavy Duty |
Mounting | Spring Retained |
Motorized | No |
Roller Finish/Coating | Unfinished |
Between Frame (In.) | 23 |
Construction | 11 ga. Steel |
Capacity (Lb.) | 850 |
Shaft | 11/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 23 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724-186)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE2806DTX12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 24BF (K40P24)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 19BF (EA19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF (KGR10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- Ashland Conveyor Roller Conveying