Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 21BF
Mfr # S21
Zoro # G6890581
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S21
- Zoro # G6890581
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 21 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Mounting | Spring Retained |
Construction | 11 ga. Steel |
Between Frame (In.) | 21 |
Capacity (Lb.) | 850 |
Motorized | No |
Shaft | 11/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Roller Finish/Coating | Unfinished |
Type | Heavy Duty |
Description
Replacement Roller, 21 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Step Stand, 2 Step, Knock-Down (SSA-2-KD)
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WP3000-LW - Fits Crown Model # WP 3000 (GWK-WP3000-LW)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 40BF (S40)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 51BF (S51 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (4F10KA03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 18in W x 3 L (URS14G18-6-3)
- Ashland Conveyor Roller Conveying