Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 17BF
Mfr # U17
Zoro # G7230081
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # U17
- Zoro # G7230081
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 17 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 471 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Between Frame (In.) | 17 |
Capacity (Lb.) | 471 |
Type | Medium Duty |
Mounting | Spring Retained |
Construction | 14 ga. Steel |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Roller Finish/Coating | Unfinished |
Description
Replacement Roller, 17 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 471 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF2-903-8)
- US CARGO CONTROL 1 x 20' Orange Cam Strap W/ S-Hook and Keeper (C5120SH255-OR)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1201NX3)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (4F90KA03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 7BF (KG07)
- COMPONENT HARDWARE Polypropylene Conveyor Roller Bearing fo (IR-1117)
- Ashland Conveyor Roller Conveying