Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 12BF
Mfr # S12
Zoro # G6644811
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # S12
- Zoro # G6644811
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 12 in |
Overall Width | 13 3/4 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Capacity (Lb.) | 850 |
Between Frame (In.) | 12 |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Construction | 11 ga. Steel |
Motorized | No |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Unfinished |
Type | Heavy Duty |
Description
Replacement Roller, 12 in For Between Frame Width, 13 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 10' (SFCS4W-14AWG-10)
- ERICKSON 1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO (35611)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF, Axle Size: 7/16 in (KG24 AB1)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 17BF (T17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 16BF (EG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- Ashland Conveyor Roller Conveying