Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 10BF
Mfr # U10
Zoro # G9694027
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # U10
- Zoro # G9694027
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 10 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 496 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 10 |
Roller Finish/Coating | Unfinished |
Capacity (Lb.) | 496 |
Type | Medium Duty |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Motorized | No |
Construction | 14 ga. Steel |
Description
Replacement Roller, 10 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 496 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Wall-Mounted 2 Cylinder Bracket (CB-W-2S)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 40 lb (500)
- TEREX Standard Fork, Weld (35293-SGT)
- US CARGO CONTROL 2" x 12' Yellow E Track Strap w/ Spring E-Fittings & Double Stud (5312SEFDS-Y)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG03B22)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Capacity (Lb.): 270 (DG18)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 45BF (KG45 AB1)
- Ashland Conveyor Roller Conveying