Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 1.9In Dia, 33BF
Mfr # KD33
Zoro # G6702954
original price:
$56.70
25% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KD33
- Zoro # G6702954
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 33 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 9 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Shaft | 7/16" Hex Plain Steel |
Roller Finish/Coating | Unfinished |
Construction | 9 ga. Steel |
Capacity (Lb.) | 270 |
Between Frame (In.) | 33 |
Motorized | No |
Type | Medium Duty |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Description
Replacement Roller, 33 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 9 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 20 in W, Nylon, Yellow (LB2-920-8)
- RUBBERMAID Caster 3" Bucket (6111L3)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 1t (WBH01)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW85)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 13BF (EA13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (11F90EG15B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (UG13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- Ashland Conveyor Roller Conveying