Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 1.9In Dia, 31BF
Mfr # KD31
Zoro # G7093387
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KD31
- Zoro # G7093387
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 31 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 9 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Capacity (Lb.) | 270 |
Roller Finish/Coating | Unfinished |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 31 |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Motorized | No |
Type | Medium Duty |
Construction | 9 ga. Steel |
Description
Replacement Roller, 31 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 9 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- S.E. TOOLS Flex Wire Magnet, 900WF (SES900WF)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- Ashland Conveyor Roller Conveying