Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 1.9In Dia, 27BF
Mfr # KD27
Zoro # G7169845
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KD27
- Zoro # G7169845
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 27 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 9 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Mounting | Spring Retained |
Roller Finish/Coating | Unfinished |
Construction | 9 ga. Steel |
Motorized | No |
Bearings | Commercial Light Oil |
Type | Medium Duty |
Shaft | 7/16" Hex Plain Steel |
Capacity (Lb.) | 270 |
Between Frame (In.) | 27 |
Description
Replacement Roller, 27 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 9 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Total Lock Series Swivel, 4" (TL03-4-TPR)
- TYTAN INTERNATIONAL 2PK 9K ORG Baler Twine (PBT9130TONBP)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W4C1P6)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 7BF (KG07)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 49BF (KG49)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 19BF (K40P19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 49BF (KG49 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- GLOBAL INDUSTRIAL Portable Flexible & Expandable 2ft8in to 8ft6in Conveyor, Steel Rollers, 24inW (988987)
- Ashland Conveyor Roller Conveying