Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 1.9In Dia, 22BF
Mfr # KD22
Zoro # G7173494
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KD22
- Zoro # G7173494
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 22 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 9 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Motorized | No |
Mounting | Spring Retained |
Roller Finish/Coating | Unfinished |
Bearings | Commercial Light Oil |
Between Frame (In.) | 22 |
Shaft | 7/16" Hex Plain Steel |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Construction | 9 ga. Steel |
Description
Replacement Roller, 22 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 9 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- VESTIL Self Dumping Hopper, HD, 1 cu. yd. (H-100-HD)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 300 lb. (32J933)
- GLOBAL INDUSTRIAL Portable Hydraulic Drum Jack, Steel, 800 Lb. Cap., Yellow (300683)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 50BF (S50)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 32BF (SG32)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 18BF (KG18 VO)
- Ashland Conveyor Roller Conveying