Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 1.9In Dia, 18BF
Mfr # KD18
Zoro # G6806545
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KD18
- Zoro # G6806545
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 18 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 9 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Between Frame (In.) | 18 |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Construction | 9 ga. Steel |
Type | Medium Duty |
Capacity (Lb.) | 270 |
Roller Finish/Coating | Unfinished |
Motorized | No |
Description
Replacement Roller, 18 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 9 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2.5k, 3.5k, 4k center drum (20193)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BU-C-2)
- JET Jcp-2, 2 Ton 6Ft Lift (180420)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 21BF (KD21)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (10F90KG03B22)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG45B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 10BF (KD10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- Ashland Conveyor Roller Conveying