Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 1.9In Dia, 17BF
Mfr # KD17
Zoro # G7214033
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KD17
- Zoro # G7214033
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 17 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 9 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Motorized | No |
Between Frame (In.) | 17 |
Construction | 9 ga. Steel |
Roller Finish/Coating | Unfinished |
Type | Medium Duty |
Capacity (Lb.) | 270 |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 17 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 9 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (109064)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Type: Medium Duty (KG28)
- ASHLAND CONVEYOR Gate Kit, Light Duty, Frame Width 28 In (WHG140B2203)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF (KG36)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 25BF (U25)
- Ashland Conveyor Roller Conveying