Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 1.9In Dia, 10BF
Mfr # KD10
Zoro # G9694045
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KD10
- Zoro # G9694045
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 10 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 9 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Construction | 9 ga. Steel |
Roller Finish/Coating | Unfinished |
Between Frame (In.) | 10 |
Motorized | No |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 10 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 9 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418X)
- ZORO SELECT Spring, D601 (D601)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF, Axle Shape: Hex (KG33)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 7BF (EA07)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 24in W x 3 L (URS14G-24-6-3)
- Ashland Conveyor Roller Conveying