Shop All Belt Conveyors
Ashland Conveyor
Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity
Mfr # SB400 18B 6RE1/2A3 60TS M25
Zoro # G9816676
product price: $4,439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,439.99
Free 30-Day Returns
Key Features
- Belt Width (In.) 18
- Overall Length 6 ft
- Maximum Load Capacity 475 lb
- Application Material Handling
- Top Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SB400 18B 6RE1/2A3 60TS M25
- Zoro # G9816676
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 18 |
Overall Length | 6 ft |
Overall Width | 22 1/2 in |
Shaft Dia. (In.) | 1-3/16 |
Belt Width | 18 in |
Overall Length (Ft.) | 6 |
Width (In.) | 22-1/2 |
Max. Height | 35 in |
Min. Height | 23 1/2 in |
Adjustable Height - Conveyors | Yes |
Bed Length (Ft.) | 5 |
Adjustable Height (In.) | 23-1/2 to 35 |
Bed Height | 4 in |
Bed Length | 5 ft |
Bed Depth (In.) | 4 |
Bed Width (In.) | 22-1/2 |
Description
Belt Conveyor, Slider Bed, Maximum Load Capacity 475 lb, 6 ft Overall Length, 5 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/4" Ratchet Chain Binder (CB135)
- US CARGO CONTROL 6" E Track Rope Tie Off (RTO6-Y)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2601NX10)
- STEINER Swivel Stem Caster, Rubber, 2 in., 70 lb. (54606)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 (MC-300)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- Ashland Conveyor Belt Conveyors