Shop All Belt Conveyors
Ashland Conveyor
Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity
Mfr # SB400 18B 21RE1/2A3 60TS M25
Zoro # G9816685
product price: $6,304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,304.99
Free 30-Day Returns
Key Features
- Belt Width (In.) 18
- Overall Length 21 ft
- Maximum Load Capacity 385 lb
- Application Material Handling
- Top Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SB400 18B 21RE1/2A3 60TS M25
- Zoro # G9816685
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 18 |
Overall Length | 21 ft |
Overall Width | 22 1/2 in |
Bed Depth (In.) | 4 |
Bed Width (In.) | 22-1/2 |
Bed Height | 4 in |
Bed Length (Ft.) | 20 |
Adjustable Height (In.) | 23-1/2 to 35 |
Width (In.) | 22-1/2 |
Adjustable Height - Conveyors | Yes |
Shaft Dia. (In.) | 1-3/16 |
Bed Length | 20 ft |
Overall Length (Ft.) | 21 |
Max. Height | 35 in |
Min. Height | 23 1/2 in |
Belt Width | 18 in |
Description
Belt Conveyor, Slider Bed, Maximum Load Capacity 385 lb, 21 ft Overall Length, 20 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Black Vertical Hook Bracket (QG.301.08)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A3E10B4D3C1P6)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Flat Snap Hooks (5027FSH-BLK)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- AMMERAAL BELTECH Dark Blue 8Ft-7In 10In Conveyor Belt (EM 8/2 00+05)
- Ashland Conveyor Belt Conveying