Shop All Belt Conveyors
Ashland Conveyor
Slider Bed Belt Conveyor, 11 ft L, 22 1/2 in W, 435 lb Load Capacity
Mfr # SB400 18B11RE1/2A3I6-60V115M25
Zoro # G9821761
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,379.99
Free 30-Day Returns
Key Features
- Belt Width (In.) 18
- Overall Length 11 ft
- Maximum Load Capacity 435 lb
- Application Material Handling
- Top Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # SB400 18B11RE1/2A3I6-60V115M25
- Zoro # G9821761
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 18 |
Overall Length | 11 ft |
Overall Width | 22 1/2 in |
Adjustable Height - Conveyors | Yes |
Bed Length | 10 ft |
Width (In.) | 22-1/2 |
Overall Length (Ft.) | 11 |
Bed Width (In.) | 22-1/2 |
Bed Depth (In.) | 4 |
Bed Height | 4 in |
Min. Height | 23 1/2 in |
Adjustable Height (In.) | 23-1/2 to 35 |
Shaft Dia. (In.) | 1-3/16 |
Belt Width | 18 in |
Max. Height | 35 in |
Conveyor Frame Width | 22 1/2 in |
Bed Length (Ft.) | 10 |
Description
Belt Conveyor, Slider Bed, Maximum Load Capacity 435 lb, 11 ft Overall Length, 10 ft Bed Length, Steel Bed Material, 22 1/2 in Conveyor Frame Width, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed Yes, 60 fpm Speed, Voltage 110V AC, Number of Stands Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (350 x 1.250)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 3500 Lb (26Y457)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB100872)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- SPARKS 73FT 24IN CONVEYOR BELT (FG232996/12)
- Ashland Conveyor Belt Conveyors