Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel, Steel, 75lb., 1-15/16" Dia, PK50
Mfr # SK 75 G90 50 PCS
Zoro # G6639683
product price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Steel
- Wheel Bore Diameter 0.25 in
- Wheel Diameter 1 15/16 in
- Wheel Finish/Coating Galvanized
- Wheel Load Capacity 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SK 75 G90 50 PCS
- Zoro # G6639683
- Country of Origin Mexico
- Category Skate Wheel Conveying
Dimensions
Wheel Bore Diameter | 0.25 in |
Wheel Diameter | 1 15/16 in |
Hub Width | 13/16 in |
Wheel Dia. | 1-15/16" |
Wheel Diameter1 | 1 15/16 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Steel |
Wheel Finish/Coating | Galvanized |
Wheel Load Capacity | 75 lb |
Load Capacity | 75 lb. |
Wheel Bearing Type | Ball Bearing |
Wheel Bore | 1/4" |
Material | Zinc Plated-Steel |
Bearings | Ball |
Description
Skate Wheel, Ball Bearing, Steel, Galvanized, 1 15/16 in Wheel Diameter, 0.25 in Wheel Bore Diameter, 13/16 in Hub Width, 75 lb Wheel Load Capacity, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 6"X30Ft 75,000 lb Recovery Strap w/ Yellow wear material (59806)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR (SK HK PK 1 SET)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05GP)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90GP)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- Ashland Conveyor Skate Wheel Conveying