Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50
Mfr # SK 100 G90 50 PCS
Zoro # G6719921
original price:
$89.89
4% off
new price: $85.59
/pk 50, $1.71/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Steel
- Material Zinc Plated
- Wheel Bore 1/4"
- Wheel Dia. 1-15/16"
- Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SK 100 G90 50 PCS
- Zoro # G6719921
- Country of Origin Mexico
- Category Skate Wheel Conveying
Dimensions
Wheel Dia. | 1-15/16" |
Hub Width | 13/16 in |
Wheel Bore Diameter | 0.25 in |
Wheel Diameter | 1 15/16 in |
Wheel Diameter1 | 1 15/16 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Steel |
Material | Zinc Plated |
Wheel Bore | 1/4" |
Bearings | Ball |
Wheel Load Capacity | 100 lb |
Wheel Finish/Coating | Galvanized |
Wheel Bearing Type | Ball Bearing |
Load Capacity | 100 lb. |
Description
Skate Wheel, Ball Bearing, Steel, Galvanized, 1 15/16 in Wheel Diameter, 0.25 in Wheel Bore Diameter, 13/16 in Hub Width, 100 lb Wheel Load Capacity, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Electric Winch, 2000Lb, 1.5HP, 230/230 V (4771AC-1PH2)
- EXTREME MAX Extreme Max 5600.3224 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Lime Green (5600.3224)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50 AB1)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX65)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 24in. W (24X20X90G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10G)
- ASHLAND CONVEYOR Skatewheel, Steel, 75lb., 1-15/16" Dia, PK50 (SK 75 G90 50 PCS)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Nylon Skate Wheels, 6'2 to 24'8 (168111)
- Ashland Conveyor Skate Wheel Conveying