Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50
Mfr # SK 75 PLA BLK 50 PCS
Zoro # G6589177
product price: $57.95
/pk 50, $1.16/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Plastic
- Wheel Bore Diameter 0.25 in
- Wheel Bore 1/4"
- Wheel Load Capacity 75 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SK 75 PLA BLK 50 PCS
- Zoro # G6589177
- Country of Origin Mexico
- Category Skate Wheel Conveying
Dimensions
Wheel Bore Diameter | 0.25 in |
Hub Width | 13/16 in |
Wheel Diameter | 1 15/16 in |
Wheel Dia. | 1-15/16" |
Wheel Diameter1 | 1 15/16 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Plastic |
Wheel Bore | 1/4" |
Wheel Load Capacity | 75 lb |
Material | Plastic |
Load Capacity | 75 lb. |
Description
Skate Wheel, Plastic, 1 15/16 in Wheel Diameter, 0.25 in Wheel Bore Diameter, 13/16 in Hub Width, 75 lb Wheel Load Capacity, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Swivel, Nylon, 4 in., 330 lb. (TSSV 100 BN0S TS)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- LOUISVILLE 9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity (AP5008)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/4 (PPMB3/4)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90GP)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05GP)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- Ashland Conveyor Skate Wheel Conveying