Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 90 Curve, 12in. W
Mfr # 12X10X90GP
Zoro # G9821664
product price: $229.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$229.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Skate Wheel Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12X10X90GP
- Zoro # G9821664
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 10 in |
Overall Width | 12 in |
Wheel Dia. | 1-15/16" |
Wheel Diameter | 1/4 in |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, 90 Degrees Curved Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 10 in, Overall Width 12 in, Maximum Axle Spacing 3 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-Sidekick Beach & Fishing Wagon (ALUM565)
- CARGOBUCKLE Mini G3 Retractable Ratchet Tie-Down - 1" x 72" Pair (F103745)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 36in H (EPT3S24485PU95)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR (SK HK PK 1 SET)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10A)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- Ashland Conveyor Skate Wheel Conveying