Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 5ft L, 24in. W
Mfr # 24X20X05GP
Zoro # G6476705
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Skate Wheel Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 24X20X05GP
- Zoro # G6476705
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 5 ft |
Wheel Diameter | 1/4 in |
Max. Length | 5 ft. |
Wheel Dia. | 1-15/16" |
Bed Length | 5 ft. |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 22 in, Overall Width 24 in, Maximum Axle Spacing 3 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rope, use with Block & Tackle Products (48502)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 7BF (EA07)
- ANCRA SilverCap, Overdrive Ratcheting Cap (49723-10-GRA)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05GP)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- OASIS MACHINERY Flexible Gravity Skatewheel Conveyor (T1732S)
- Ashland Conveyor Skate Wheel Conveying