Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 5ft L, 24in. W
Mfr # 24X20X05A
Zoro # G7138887
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Skate Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 24X20X05A
- Zoro # G7138887
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Max. Length | 5 ft. |
Wheel Dia. | 1-15/16" |
Wheel Diameter | 1/4 in |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 150 lb/ft (5 ft Supports) Maximum Load Capacity, 150 lb/ft Load Capacity @ 5 ft. Centers, 16 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 22 in, Overall Width 24 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-6-YL)
- WESCO Wheel, 8x2 In, Mold On Rubber (052868)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap (146RTPR620R)
- SERVICE CASTER Belshaw HG18-0031-4 HG18-0031B-4 Replacement Caster Set (BEL-DCGR20S414-POS-716138-2-TLB-2)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90GP)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- ASHLAND CONVEYOR Skatewheel, Steel, 75lb., 1-15/16" Dia, PK50 (SK 75 G90 50 PCS)
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR (SK HK PK 1 SET)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- Ashland Conveyor Skate Wheel Conveying