Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 45 Curve, 18in. W
Mfr # 18X16X45A
Zoro # G9556452
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 45 Degrees Curved
- Skate Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 18X16X45A
- Zoro # G9556452
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 16 in |
Overall Width | 18 in |
Wheel Diameter | 1/4 in |
Wheel Dia. | 1-15/16" |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, 45 Degrees Curved Frame Shape, 150 lb/ft (5 ft Supports) Maximum Load Capacity, 150 lb/ft Load Capacity @ 5 ft. Centers, 16 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 16 in, Overall Width 18 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Chain, 3/8"x 16ft, Hi Test Log, w/Grab Hks (23100371)
- OZ LIFTING PRODUCTS Electric Winch, Black, 1 Motor HP (OZACW)
- DAYTON Sling, Wire Rope 10 ft. (1DNE6)
- BULLDOG WINCH Terminal Loop End 10mm x 35sqmm(2ga) PR (25012)
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR (SK HK PK 1 SET)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05GP)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 18in. W (18X16X90A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ULTIMATION Flow Rail, 5, Paired Steel Wheel (ULT-FR-GALV-5)
- Ashland Conveyor Skate Wheel Conveying