Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 10ft L, 18in. W
Mfr # 18X16X10A
Zoro # G1589804
product price: $506.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Skate Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 18X16X10A
- Zoro # G1589804
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 16 in |
Overall Width | 18 in |
Overall Length | 10 ft |
Max. Length | 10 ft. |
Wheel Diameter | 1/4 in |
Wheel Dia. | 1-15/16" |
Bed Length | 10 ft. |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 150 lb/ft (5 ft Supports) Maximum Load Capacity, 150 lb/ft Load Capacity @ 5 ft. Centers, 16 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 16 in, Overall Width 18 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (1ULT3)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Platform Stepladder, 375 lb Capacity (18509-817)
- ASHLAND CONVEYOR Skatewheel, Steel, 75lb., 1-15/16" Dia, PK50 (SK 75 G90 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 18in. W (18X16X90A)
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR (SK HK PK 1 SET)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05GP)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10G)
- Ashland Conveyor Skate Wheel Conveying