Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 10ft L, 15in. W
Mfr # 15X10X10GP
Zoro # G9821655
product price: $271.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Skate Wheel Material Nylon
- Frame Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 15X10X10GP
- Zoro # G9821655
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 13 in |
Overall Width | 15 in |
Overall Length | 10 ft |
Wheel Dia. | 1-15/16" |
Bed Length | 10 ft. |
Wheel Diameter | 1/4 in |
Max. Length | 10 ft. |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 13 in, Overall Width 15 in, Maximum Axle Spacing 3 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- MILWAUKEE HAND TRUCKS Pin Handle Truck, with Kick-Off (DC47025)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- LIFT-ALL Roundsling, Endless, 5 ft L, 31000 lb Cap (EN360X5)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- Ashland Conveyor Skate Wheel Conveying