Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 10ft L, 12in. W
Mfr # 12X10X10A
Zoro # G3025757
product price: $304.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Skate Wheel Material Aluminum
- Frame Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12X10X10A
- Zoro # G3025757
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 10 in |
Overall Width | 12 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Max. Length | 10 ft. |
Wheel Dia. | 1-15/16" |
Wheel Diameter | 1/4 in |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 150 lb/ft (5 ft Supports) Maximum Load Capacity, 150 lb/ft Load Capacity @ 5 ft. Centers, 16 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 10 in, Overall Width 12 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.544)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- BAUER LADDER 5 ft Fiberglass Stepladder (30405)
- ERICKSON MANUFACTURING Ratchet Strap, 2 in. X25' 5k# (52400)
- ASHLAND CONVEYOR Skatewheel, Steel, 75lb., 1-15/16" Dia, PK50 (SK 75 G90 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 (SK 100 G90 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 18in. W (18X32X05GSQ)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05A)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- Ashland Conveyor Skate Wheel Conveying