Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50
Mfr # SK 75 AL 50 PCS
Zoro # G7168025
original price:
$128.49
17% off
new price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Aluminum
- Hub Width 13/16 in
- Wheel Bore 1/4"
- Material Aluminum
- Wheel Dia. 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SK 75 AL 50 PCS
- Zoro # G7168025
- Country of Origin Mexico
- Category Skate Wheel Conveying
Dimensions
Hub Width | 13/16 in |
Wheel Dia. | 1-15/16" |
Wheel Bore Diameter | 0.25 in |
Wheel Diameter | 1 15/16 in |
Wheel Diameter1 | 1 15/16 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Aluminum |
Wheel Bore | 1/4" |
Material | Aluminum |
Bearings | Ball |
Load Capacity | 75 lb. |
Wheel Load Capacity | 75 lb |
Wheel Bearing Type | Ball Bearing |
Description
Skate Wheel, Ball Bearing, Aluminum, 1 15/16 in Wheel Diameter, 0.25 in Wheel Bore Diameter, 13/16 in Hub Width, 75 lb Wheel Load Capacity, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW2)
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- ZORO SELECT Extra Tall Hand Truck, 600 lb. (TF-370-10FF)
- WARN INDUSTRIES WINCH ACCESSORIES, ATV ROLLER FAIRLEAD (28929)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90GP)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05GP)
- ASHLAND CONVEYOR Skatewheel Conveyor, 45 Curve, 24in. W (24X20X45A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- Ashland Conveyor Skate Wheel Conveying