Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor Rail, 5 ft. L, 4BF
Mfr # 14F05S03B04 PR
Zoro # G6998171
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rail Type Roller
- Roller Dia. 2 1/2 in
- Conveyor Roller Material Steel
- Duty Rating Heavy-Duty
- Maximum Load Capacity 1050 lb/ft (5 ft Supports)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 14F05S03B04 PR
- Zoro # G6998171
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 4 in |
Bed Length | 5 ft. |
Overall Length | 5 ft |
Overall Width | 7 in |
Overall Height | 4 1/4 in |
Description
Flow Rail, Roller Flow Rail Type, Overall Length 5 ft, Overall Width 7 in, 4 1/4 in Overall Height, 1050 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Inline Wheel Alignment, Steel Conveyor Roller Material, 2 1/2 in Roller Dia., 3 in Roller Spacing, Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82175A2)
- WESCO Nose Plate (151527)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-10)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 13BF (EA13)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 10BF (11F05EG03B10)
- Ashland Conveyor Roller Conveying