Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 36BF
Mfr # 10F90KG03B36
Zoro # G2771876
product price: $801.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$801.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 10F90KG03B36
- Zoro # G2771876
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 36 in |
Overall Width | 38 3/4 in |
Frame Height - Conveyors | 3 1/2 in |
Outside Radius | 67 3/8 in |
Inside Radius | 30 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 30 in, Outside Radius 67 3/8 in, Roller Dia. 1 15/16 in, Between Frame Width 36 in, Overall Width 38 3/4 in, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Base Connector for Global Industrial Gantry Cranes, 1 pc. (293207)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- DAYTON Check Valve Kit (401-44)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (U19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Shape: Hex (KG48)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- Ashland Conveyor Roller Conveying