Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 31BF
Mfr # 10F90KG03B31
Zoro # G9901866
product price: $734.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 10F90KG03B31
- Zoro # G9901866
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 31 in |
Overall Width | 33 3/4 in |
Inside Radius | 30 in |
Frame Height - Conveyors | 1 3/8 in |
Outside Radius | 62 3/8 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 30 in, Outside Radius 62 3/8 in, Roller Dia. 1 15/16 in, Between Frame Width 31 in, Overall Width 33 3/4 in, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- EGA Vertical Ladder, 10 Rungs, With Handrail Extensions, 13'3" Overall Height, 16"W Steps (MVMS10EX)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 32BF (KG32 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- Ashland Conveyor Roller Conveying