Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 22BF
Mfr # 4F90KA03B22
Zoro # G9902067
product price: $696.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F90KA03B22
- Zoro # G9902067
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 22 in |
Overall Width | 24 3/4 in |
Outside Radius | 53 3/8 in |
Frame Height - Conveyors | 3 1/2 in |
Inside Radius | 30 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 30 in, Outside Radius 53 3/8 in, Roller Dia. 1 15/16 in, Between Frame Width 22 in, Overall Width 24 3/4 in, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon Flat-Free 10 Swivel Caster (00302)
- ZORO SELECT Pneumatic Caster, Light-Duty, 8-1/2" Dia. (53CM44)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 25BF (U25)
- Ashland Conveyor Roller Conveying