Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 22BF
Mfr # 12F90EA15B22
Zoro # G9902295
product price: $699.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F90EA15B22
- Zoro # G9902295
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 22 in |
Overall Width | 24 in |
Frame Height - Conveyors | 2 1/2 in |
Inside Radius | 36 in |
Outside Radius | 60 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 36 in, Outside Radius 60 in, Roller Dia. 1 3/8 in, Between Frame Width 22 in, Overall Width 24 in, 1 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (RS187SJ12/300NCS)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- PERMA-CAST Perma-Cast PH-53 0.75 In. Chrome Plated Rope Hook (PH53)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 15BF (K40P15)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 34BF (SG34)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- Ashland Conveyor Roller Conveying