Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 22BF
Mfr # 11F90EG15B22
Zoro # G2345533
product price: $784.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$784.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 11F90EG15B22
- Zoro # G2345533
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 22 in |
Overall Width | 24 in |
Inside Radius | 36 in |
Frame Height - Conveyors | 2 1/2 in |
Outside Radius | 59 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 36 in, Outside Radius 59 in, Roller Dia. 1 3/8 in, Between Frame Width 22 in, Overall Width 24 in, 1 1/2 in Roller Spacing, Frame Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 50PK (TS-21-50)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10049GRA)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x48, Brakes (NBP-2448-8MRBK)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 24BF (KS24)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 40BF (SG40)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 32BF (KG32 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- Ashland Conveyor Roller Conveying