Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 16BF
Mfr # 4F90KA03B16
Zoro # G9902076
product price: $696.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F90KA03B16
- Zoro # G9902076
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 16 in |
Overall Width | 18 3/4 in |
Inside Radius | 30 in |
Outside Radius | 47 3/8 in |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 30 in, Outside Radius 47 3/8 in, Roller Dia. 1 15/16 in, Between Frame Width 16 in, Overall Width 18 3/4 in, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (SG13)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 10BF (11F05EG03B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 46BF (SG46)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30)
- ZORO SELECT Roller Support, V-Shaped, H to 43.5 In (HSV-18)
- Ashland Conveyor Roller Conveying